Spare screw for slitting saw arbor, for saw blade ⌀ d1: 63mm

Article no.: 345566 63
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
72 pieces in stock

Select article variation and quantity

for saw blade ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for saw blade ⌀ d1 63 mm
Thread size M12
Drive profile Hexagon socket
Width across flats 8 mm
Type of product Screw

Identification numbers & Classifications

Article number 345566 63
EAN / GTIN 2050001785107
Manufacturer number 345566 63

Description

Suitable for:

Slitting saw arbors No. 345510 and 345555.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart