Stationary chuck MANOK, Clamping head (SK): 65

Article no.: 329810 65
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Clamping head (SK) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Arbor size 65
Weight 13 kg
Clamping range 4 mm - 65 mm
Repetition accuracy 0.01 mm
maximum clamping force 105 kN
Spacing of attachment holes 184 mm
Pitch circle ⌀ 120 mm
Length L 214 mm
Width B 159 mm
Height H 124 mm
Width across flats 17 mm
Head ⌀ 99.5 mm
Type of product Vice

Identification numbers & Classifications

Article number 329810 65
EAN / GTIN 2050001922496
Manufacturer number 1201/0005

Description

Version:

Stationary chuck of solid cast. High clamping force, precision and rigidity.

Application:

Versatile application, e.g. machining centres, measuring machines, pillar drills.

Supplied with:

Including 1 chuck key.

Note:

For suitable clamping heads see No.329910329946.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart