ER collet set 18 pieces 3−20 mm, ER 32

Article no.: 309280
plus VAT at the current rate Prices plus delivery costs
on request
In stock
121 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 32
Standard ISO 15488-B
Concentricity ≤ 10 µm
Type of product Collet

Identification numbers & Classifications

Article number 309280
EAN / GTIN 4045197151926
Manufacturer number 309280

Description

Version:

Through hardened and ground. Polished.

Supplied with:

In a case with rigid foam inlay, 1 mm increments.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart