{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 40 | |
Hole characteristics | with bore | |
Collar ⌀ D | 25.1 mm | |
Head ⌀ D1 | 21.1 mm | |
Overall length L | 53 mm | |
L1 | 25.1 mm | |
Thread M | M16 | |
Internal thread | M16 | |
Internal thread depth | 17 mm | |
maximum tightening torque | 50 Nm | |
suitable for taper arbors with colour code | SK 40 | |
Width across flats | 22 mm | |
Type of product | Pull Stud |
Article number | 308740 40 | |
EAN / GTIN | 4045197151063 | |
Manufacturer number | 308740 40 |
This article |
Recommendations |
||
---|---|---|---|
Special pull stud with internal thread 40
on request
In stock
295 pieces in stock
US $ 17.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 14.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,453 pieces in stock
US $ 12.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Collar ⌀ D | 25.1 | 22.5 | 22.5 |
Overall length L | 53 | 44.5 | 44.5 |
Thread M | M16 | M16 | M16 |
L1 | 25.1 | 16.25 | 16.25 |
maximum tightening torque | 50 | 50 | 50 |
suitable for steep tapers | 40 | 40 | 40 |
Hole characteristics | with bore | with bore | with bore |