Short drill chuck Form A, HSK-A 100, Clamping range: 1-16mm

Article no.: 307735 1-16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-7; DIN 69893-1
  • Shape: A
  • Through-coolant: yes, with max. 50 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 1 mm - 16 mm
Adapter HSK-A 100
Arbor standard ISO 12164-1; DIN 69882-7; DIN 69893-1
Shape A
Through-coolant yes, with max. 50 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 20 µm
Type slim
Overhang dimension A 110 mm
External ⌀ D 50 mm
Spare Torx® chuck key No. 625220 TX25
Type of product Short drill chuck

Identification numbers & Classifications

Article number 307735 1-16
EAN / GTIN 4045197931894
Manufacturer number 307735 1-16

Description

Version:

  • For clockwise and anticlockwise rotation.
  • With RFID/Balluffchip bore.

With through coolant feed up to max. 50 bar.
Concentricity ≤ 20 µm.
  • Slim design.
  • Specific coolant transfer to tools with IC.
  • Optimum holding torques at the tool.

Supplied with:

Clamping wrench with T-handle.

Optional extras:

Socket wrench No. 309890. Coolant tube No. 309880.

Downloads & documents

Compare with similar products

This article


Recommendations


Short drill chuck Form A, HSK-A 100, Clamping range: 1-16mm

Short drill chuck Form A, HSK-A 100, Clamping range: 1-16mm

on request
In stock
28 pieces in stock
US $ 756.03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
US $ 641.98
plus VAT at the current rate Prices plus delivery costs
Adapter HSK-A 100 HSK-A 100
Arbor standard ISO 12164-1; DIN 69882-7; DIN 69893-1 ISO 12164-1; DIN 69882-7; DIN 69893-1
Overhang dimension A 110 mm 110 mm
Type slim slim
Shape A A
Concentricity ≤ 20 µm ≤ 50 µm
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 6.3 at 15,000 rpm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart