{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 40 mm | |
Clamping ⌀ D1 | 40 mm | |
Adapter | BT 40 short | |
Standard | DIN 6358 | |
Arbor standard | JIS B6339; JIS B6339 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 70 mm | |
External ⌀ D | 70 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 40 | |
Spare drive ring No. 309870 | 40 | |
Suitable toggle spanner No. 309840 | 40 | |
Type of product | Milling cutter spigot |
Article number | 302897 40 | |
EAN / GTIN | 4062406101152 | |
Manufacturer number | 302897 40 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination face mill adapter Form A 40 mm
on request
In stock
15 pieces in stock
US $ 109.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
US $ 150.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | BT 40 short | BT 40 short |
Arbor standard | JIS B6339; JIS B6339 | JIS B6339; ISO 7388-2 |
Spigot ⌀ d1 | 40 mm | 40 mm |
Spare drive ring No. 309870 | 40 | 40 |
Shape | A | ADB |
Suitable toggle spanner No. 309840 | 40 | 40 |
Machining strategy | HPC | HPC |