{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | SK 50 short | |
Arbor standard | DIN 69871; ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 40.6 mm | |
⌀ D2 | 33 mm | |
L1 | 48 mm | |
Type of product | Shrink-fit chuck |
Article number | 302322 20 | |
Manufacturer number | 302322 20 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |