This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

ECO knurl forming tool universal, Shank size: 20mm

Article no.: 290040 20

Select article variation and quantity

Shank size (mm) Unit price incl. VAT

Availability

  • Cutting direction: left-hand and right-hand
  • for knurl profile: RAA 2×AA; RGE30° BL/BR30°; RGE45° BL/BR45°

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RAA 2×AA; RGE30° BL/BR30°; RGE45° BL/BR45°
Shank width 20 mm
Shank height 20 mm
for knurl ⌀ d1 20 mm
for knurl width w 8 mm
for knurl bore ⌀ d2 6 mm
Working range 10 mm - 80 mm
Type of product Self-centering knurling tool

Identification & Classification

Article number 290040 20
Manufacturer number 31000678
Manufacturer Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Description

Version:

Modular design: Can be used as a right-hand or left-hand version.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart