This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

ECO knurl forming tool universal, Shank size: 8mm

Article no.: 290035 8

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: left-hand and right-hand
  • for knurl profile: RAA 1×AA; RBL 1×BR; RBR 1×BL; RGV30° 1×GE30°; RGE30° 1×GV30°

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RAA 1×AA; RBL 1×BR; RBR 1×BL; RGV30° 1×GE30°; RGE30° 1×GV30°
Shank width 8 mm
Shank height 8 mm
for knurl ⌀ d1 15 mm
for knurl width w 4 mm
for knurl bore ⌀ d2 4 mm
Working range 3 mm - 20 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290035 8
Manufacturer number 31000684

Description

Version:

Used conventionally.

Note:

Tip height must be adjusted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart