{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 5AF | |
Thread | M6 | |
Length L | 25 mm | |
Tightening torque | 5 Nm | |
Type of product | Screw |
Article number | 279816 1 | |
EAN / GTIN | 4062406571535 | |
Manufacturer number | 279816 1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Clamping screw 1
on request
In stock
53 pieces in stock
US $ 7.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
217 pieces in stock
US $ 12.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
216 pieces in stock
US $ 17.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | 5AF | T15 | 3 AF |
Tightening torque | 5 Nm | 5 Nm | 3 Nm |
Thread | M6 | M6 | M6 |
Length L | 25 mm | 30 mm | 10 mm |
Type of product | Screw | Screw | Screw |