simturn AX toolholder ME clamping system D = 5 mm 16 mm

Article no.: 270531 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ Dg6 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AY7G
Through-coolant yes
L1 75 mm
Union nut 279715 1
Type of product Cutter holder

Identification numbers & Classifications

Article number 270531 16
EAN / GTIN 2050002065031
Manufacturer number A05.0016.ME ST T

Description

Version:

Optionally select 4 different types of coolant feed. Easy to adjust using only two grub screws.

Advantage:

Toolholders for rotating use available on request.

Application:

Especially for long overhangs to reduce vibrations.

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart