{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Mute | |
Application type | left-hand | |
System | DM | |
Through-coolant | yes | |
Cutting point / joint | 40 mm | |
ISO code cutting head | DIL | |
suitable indexable insert | 22 | |
Approach angle | 90 degrees | |
Minimum pre-drill ⌀ Dmin | 48 mm | |
Centre offset L3 | 25 mm | |
Overall length L | 40 mm | |
Shim | 279820 4 | |
Shim screw | 259027 2 | |
Clamp, screw, O-ring | 279835 4 | |
Type of product | Cutting head |
Article number | 264839 DM/52 | |
EAN / GTIN | 4251414902893 | |
Manufacturer number | 264839 DM/52 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |