This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

GARANT Master Mute cutting head, left-hand, System / insert size: DM/50

Article no.: 264839 DM/50
  • System: DM
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Application type left-hand
System DM
Through-coolant yes
Cutting point / joint 40 mm
ISO code cutting head SVUCL
suitable indexable insert VC.. 1604..
Approach angle 93 degrees
Minimum pre-drill ⌀ Dmin 49 mm
Centre offset L3 27 mm
Overall length L 32 mm
Shim 259033 5
Shim screw 269015 2
Insert screw 269023 3
Type of product Cutting head

Identification numbers & Classifications

Article number 264839 DM/50
Manufacturer number 264839 DM/50

Description

Suitable for:

Boring bar shanks No. 264930, 264934 and 264938.

Note:

Combination of all cutting heads with all boring bar shanks within the same system (GL, QC, DM) possible.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart