Boring bar steel, right-hand, Shank ⌀ / insert size: 16/11mm

Article no.: 261130 16/11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
2 pieces in stock 2 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A16Q SVQBR/L11
Setting angle κ 107.5 degrees
suitable indexable insert VB.. 1103..
Minimum pre-drill ⌀ Dmin 21 mm
Centre offset L3 11 mm
Clamping height L2 15.5 mm
Head length L1 16.5 mm
Overall length L 180 mm
Set of insert screws 269028 22
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 261130 16/11
EAN / GTIN 4045197656094
Manufacturer number 261130 16/11