Boring bar, steel 32/11 mm

Article no.: 260341 32/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Schaft-⌀ / Plattengröße (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 32 mm
    Insert size 11 mm
    Application type left-hand
    Boring depth up to 3×D
    Standard DIN 8024
    Through-coolant yes
    ISO code toolholder A32S SDQCR/L11
    Setting angle κ 107.5 degrees
    suitable indexable insert DC.. 11T3..
    Minimum pre-drill ⌀ Dmin 44 mm
    Centre offset L3 22 mm
    Clamping height L2 31 mm
    Overall length L 250 mm
    Overhang L1 96 mm
    Pack of insert screws 269028 2
    Shim 269005 3
    Shim screw 269013 2
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260341 32/11
    EAN / GTIN 4045197877918
    Manufacturer number 260341 32/11

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart