{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 8 mm | |
Insert size | 7 mm | |
Application type | right-hand | |
Boring depth up to | 8×D | |
Tool material | Carbide | |
Through-coolant | yes | |
ISO code toolholder | E08K SDQCR/L07 | |
Setting angle κ | 107.5 degrees | |
suitable indexable insert | DC.. 0702.. | |
Minimum pre-drill ⌀ Dmin | 12 mm | |
Centre offset L3 | 7 mm | |
Clamping height L2 | 7.6 mm | |
Overall length L | 125 mm | |
Pack of insert screws | 269028 7 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260320 08/07 | |
EAN / GTIN | 4045197877734 | |
Manufacturer number | 260320 08/07 |