This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

CCGT 09T301 PR1225

Article no.: 260095 PR1225

Product details

Technical Data

ISO code indexable insert CCGT 09T301
Corner radius 0.1 mm
Grade PR1225
Tool material Carbide
Main application M
Secondary application P
Cutting conditions slightly interrupted
Chip breaker MFP-SK
Tolerance G
Cutting depth ap 0.5 mm - 1 mm
Feed f 0.03 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 50 m/min - 110 m/min
Cutting speed vc secondary application 50 m/min - 150 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260095 PR1225
EAN / GTIN 4960664713363
Manufacturer number TKE01430

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions