{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank size | 16 mm | |
Insert size | 9 mm | |
Application type | right-hand | |
Through-coolant | yes | |
ISO code toolholder | SCLCR/L 1616X09 | |
suitable indexable insert | CC.. 09T3.. | |
Functional width L4 | 20 mm | |
Head length L1 | 24.5 mm | |
Overall length L | 71.5 mm | |
Pack of insert screws | 269028 3 | |
Shim | 269005 2 | |
Shim screw | 269013 3 | |
Setting angle κ | 95 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 260002 16/09 | |
Manufacturer number | 260002 16/09 |