{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VNGG 160404 | |
Corner radius | 0.4 mm | |
Grade | HB7410-1 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | Ti | |
Cutting conditions | continuous | |
Chip breaker | TAM | |
Tolerance | G | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 50 m/min - 70 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251802 HB7410-1 | |
Manufacturer number | 251802 HB7410-1 |