This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

TNMG 160404, Grade: HB7410-1

Article no.: 251542 HB7410-1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNGG 160404
Corner radius 0.4 mm
Grade HB7410-1
Tool material Carbide
Main application Ti
Cutting conditions continuous
Chip breaker TAM
Tolerance G
Cutting depth ap 0.5 mm - 3 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 60 m/min - 90 m/min
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251542 HB7410-1
Manufacturer number 251542 HB7410-1

Application Table

continuous