{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank size | 25 mm | |
Insert size | 12 mm | |
Application type | left-hand | |
Through-coolant | yes | |
ISO code toolholder | DCLNR/L 2525X12 | |
suitable indexable insert | CN.. 1204.. | |
Functional width L4 | 32 mm | |
Head length L1 | 34 mm | |
Overall length L | 104.5 mm | |
Shim | 259033 2 | |
Shim screw | 259027 2 | |
Clamp, screw, spring | 259036 8 | |
Setting angle κ | 95 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 250005 25/12 | |
EAN / GTIN | 4045197926968 | |
Manufacturer number | 250005 25/12 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |