Fine boring head ⌀ 9.75 − 152.1 mm ER40

Article no.: 237513 ER40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Connection Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Connection ER40
    External ⌀ D1 63 mm
    Reach L1 50.5 mm
    Type of product Boring tool

    Identification numbers & Classifications

    Article number 237513 ER40
    EAN / GTIN 4045197608581
    Manufacturer number 237513 ER40

    Description

    Suitable for:

    Insert screw No. 219805.

    Note:

    Insert toolholder 237531 for extending the ⌀ range from 105.75 to 119.1mm (up to 132.1 with the adapter 237534).
    Insert toolholder 237532 for extending the ⌀ range from 125.75 to 139.1mm (up to 152.1 with the adapter 237534).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart