This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

RDMT 1003 MO UNI

Article no.: 212256 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert RDMT 1003 MO
    Type UNI
    Grade HB720
    Tool material Carbide
    Number of changes/inserts 1
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212256 UNI
    Manufacturer number 212256 UNI

    Application Table

    Alu > 10% Si
    N
    280
    Steel < 500 N/mm²
    P
    300
    Steel < 750 N/mm²
    P
    280
    Steel < 900 N/mm²
    P
    250
    Steel < 1100 N/mm²
    P
    130
    Steel < 1400 N/mm²
    P
    120
    Steel < 55 HRC
    H
    50
    Steel < 60 HRC
    H
    40
    Steel < 67 HRC
    H
    30
    INOX < 900 N/mm²
    M
    210
    INOX > 900 N/mm²
    M
    180
    Ti > 850 N/mm²
    S
    45
    GG(G)
    K
    230
    CuZn
    N
    400
    Graphite, GRP, CRP
    N
    Uni
     
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

    Note:

    Standard application values for ae = 0.3×D / apmax = 2 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart