Circular saw blade, TiAlN, ⌀×thickness: 63X2mm

Article no.: 179912 63X2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

63 mm
Thickness 2 mm
Coating TiAlN
Tool material HSS
Collar thickness E 2.5 mm
maximum cutting depth ae max 14 mm
Hub ⌀ 32 mm
Bore ⌀ 16 mm
No. of teeth Z 24
Number of drive holes 4
Drive hole ⌀ 4.4 mm
Drive hole pitch circle 25.5 mm
suitable adapter 179907 63; 80; 100
Feed f z in short-chipping aluminium 0.01 mm
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 179912 63X2
EAN / GTIN 4045197938008
Manufacturer number 179912 63X2

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
600
Alu > 10% Si
N
300
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
15
CuZn
N
300
Uni
 
wet maximum
 
Air
 

Description

Version:

Optimised geometry and coating. Extra deep relief ground for reliable chip evacuation. For flat base of the slot.

Note:

  • Tooth profile BW.
  • The tolerances for the circular saw blade diameter are considerably better than the values permissible to DIN 1837/1838, in some cases by up to 50%.