{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 225 mm | |
Thickness | 2 mm | |
Tool material | HSS | |
Bore ⌀ | 32 mm | |
No. of teeth Z | 180 | |
Pitch t | 4 mm | |
Number of drive holes | 2 | |
Drive hole ⌀ | 8 mm | |
Drive hole pitch circle | 45 mm | |
suitable for saw makes | Eisele | |
Suitable for material | Metal | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 177000 225X2/K | |
EAN / GTIN | 4045197244895 |
This article |
Recommendations |
|
---|---|---|
Circular saw blade fine, ⌀×thickness: 225X2/Kmm
on request
In stock
Available in 3-4 working days
10 pieces in stock
10 pieces available in 3-4 working days
US $ 156.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
82 pieces in stock
82 pieces available in 3-4 working days
US $ 85.28
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 225 mm | 225 mm |
suitable for saw makes | Eisele | Eisele |
Tool material | HSS | HSS |
Pitch t | 4 mm | 4 mm |
Type of product | Circular saw blade | Circular saw blade |
Number of drive holes | 2 | 2; 2; 4 |
Drive hole pitch circle | 45 mm | 45; 63; 50 mm |