{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 3/4-10 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.54 mm | |
Threads per inch | 10 | |
Thread ⌀ | 19.05 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 14 mm | |
Shank square □ | 11 mm | |
Tapping hole ⌀ | 16.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 4 | |
Colour ring | without | |
Number of cutting edges Z | 4 | |
Thread depth | 57.15 mm | |
Type of product | Tap |
Article number | 133352 3/4-10 | |
Manufacturer number | 133352 3/4-10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine tap, uncoated, UNC: 3/4-10 |
on request
In stock
Available in 3-4 working days
29 pieces in stock
29 pieces available in 3-4 working days
US $ 58.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 262.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 288.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
60 pieces in stock
60 pieces available in 3-4 working days
US $ 47.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread type | UNC | UNC | UNC | UNC-LH | UNC |
Standard | DIN 376 | DIN 376 | DIN 376 | DIN 376 | DIN 376 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Cutting direction | right-hand | right-hand | right-hand | left-hand | right-hand |
Shank ⌀ Ds | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm |
Type of product | Tap | Tap | Tap | Tap | Taps |