{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M4 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | DIN 352 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | A; D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.7 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 3.3 mm | |
Thread ⌀ | 4 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 8 mm | |
Type of product | Tap |
Article number | 130200 M4 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hand tap set M4 |
on request
In stock
1,917 pieces in stock
US $ 19.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
751 pieces in stock
US $ 11.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
499 pieces in stock
US $ 11.89
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | A ;D ;C | A ;D ;C | A | D |
Type of threading tool | Hand tap | Hand tap | Hand tap | Hand tap |
Coating | uncoated | uncoated | uncoated | uncoated |
Thread ⌀ | 4 | 4 | 4 | 4 |
Thread pitch | 0.7 | 0.7 | 0.7 | 0.7 |
Through-coolant | no | no | no | no |
Thread depth | 8 | 8 | 8 | 8 |