Micro lubrication system accessories / spare parts, Type: DL

Article no.: 130102 DL
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Micro distributor for through holes and blind holes ≥ M3 - ≤ M12 (tapping hole ⌀ 2.2 - 11.5 mm)
Type of product Micro-lubrication system

Identification numbers & Classifications

Article number 130102 DL
EAN / GTIN 4045197065162
Manufacturer number 130102 DL

Description

Suitable for:

Micro lubrication system No. 130100 size S.

Note:

If main cylinder No. 130102 size XL is used, dimension L2 increases from 100 mm to 130 mm and dimension Ltot increases from 150 mm to 180 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart