This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 4,6mm

Article no.: 122415 4,6
  • Tool material: solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 4.6 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 17.1 mm
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Semi-Standard yes
Flute length Lc 24 mm
Overall length L 66 mm
Shank ⌀ Ds 6 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.16 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122415 4,6
Manufacturer number 122415 4,6

Application Table

Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
60
GG
K
110
GGG
K
100
Uni
 
wet maximum
 

Description

Version:

Developed for use with very high cutting speeds. Outstandingly suitable for machines with low power output and high speeds.
  • Clear reduction in cutting forces due to special cutter geometry.
  • Coating for best wear resistance even at high process temperatures.
  • Polished flutes for good chip clearance.

A slim chisel edge and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimised micro-geometry for increased working life and performance capability.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122416.
Form HE: order with No. 122415 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> h7: 4,6mm

GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 4,6mm

on request
In stock
6 pieces in stock
US $ 40.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock
US $ 54.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
US $ 82.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 79.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
98 pieces in stock
US $ 32.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
114 pieces in stock
US $ 40.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock
US $ 32.51
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN TiN TiN TiAlN TiAlN TiAlN TiAlN AlTiN
Overall length L 66 mm 66 mm 66 mm 66 mm 66 mm 66 mm 66 mm 66 mm
Nominal ⌀ DC 4.6 mm 4.6 mm 4.6 mm 4.6 mm 4.6 mm 4.6 mm 4.6 mm 4.6 mm
Standard DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K
Point angle 135 degrees 140 degrees 140 degrees 135 degrees 135 degrees 140 degrees 140 degrees 140 degrees
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
recommended maximum drilling depth L2 17.1 mm 17.1 mm 17.1 mm 17.1 mm 17.1 mm 17.1 mm 17.1 mm 17.1 mm

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart