{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | futura | |
Lens identification | 2-1.2 W 1 FKN DIN CE | |
Lens coating | free of condensation; scratch-resistant | |
UV protection | UV400 | |
Frame properties | Side padding; Arm length adjustable; Arm inclination adjustable | |
Lens material | Polycarbonate | |
Manufacturer ID | 9180.125 | |
Exchangeable lenses | yes | |
Type of product | Safety glasses |
Article number | 096545 | |
Manufacturer number | 9180125 | |
Manufacturer | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |