This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Comfort safety glasses Avatar™ CLEAR

Article no.: 096360 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: condensation-free; scratch-resistant
  • UV protection: Standard
  • Frame properties: Side padding; Clip inclination adjustable; Adjustable nose pads
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Avatar™
Frame identification EN 166 F
Lens identification 2C-1.2 HON 1FKN
Lens coating condensation-free; scratch-resistant
UV protection Standard
Frame properties Side padding; Clip inclination adjustable; Adjustable nose pads
Lens material Polycarbonate
Type of product Safety glasses

Identification numbers & Classifications

Article number 096360 CLEAR
Manufacturer number 1034836

Description

Version:

The modern safety glasses with the HydroShield™ coating (scratch-resistant and free of condensation) are characterised by an indirect ventilation system and individual adjustment features. Thanks to the soft and lightweight material, they sit comfortably on the wearer. The pleasant sensation on wearing them is rounded off by the flexible frame and ergonomic Multi-Material Technology® plus.

Standard:

EN 166; EN 170

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart