{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Protection class | S3 | |
Material of protective toe-cap | Composite | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 40 | |
Type of product | Safety shoes |
Article number | 092202 40 | |
EAN / GTIN | 4030839194188 | |
Manufacturer number | 72271 GR. 40 |