This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Container hand pump

Article no.: 084356

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation KLP-C 25
    Delivery per stroke 0.25 l
    Type of product Drum pump

    Identification numbers & Classifications

    Article number 084356
    Manufacturer number 34 627 03

    Description

    Version:

    General-purpose hand pump for emptying jerrycans of coolant concentrates, thinners, solvents, anti-freeze etc. Piston rod of stainless steel. Suitable for 20-30 litre jerrycans.

    Suitable for:

    Cutting oils: No. 084210 size 20, No. 084220 size 20. High-performance coolant and grinding oil concentrates: No. 084241 size 20, No. 084260 size 20, No. 084265 size 20, No. 084270 size 20.

    Supplied with:

    Container lift pump, 2 m plastic hose with discharge nozzle, 2 m PVC discharge hose with discharge nozzle, with connection adapter for containers with DIN 61 external thread.