Screw extractor “Hi Trac” 2

Article no.: 082864 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
957 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Type 2
    Pre-drill ⌀ 3.2 mm
    suitable for screws/bolts M5 − M7
    suitable for hardened steel
    Type of product Screw extractor

    Identification numbers & Classifications

    Article number 082864 2
    EAN / GTIN 2050001695468
    Manufacturer number 45120-200

    Description

    Version:

    Made of chrome vanadium steel. The sharp edges of the flutes dig into the drilled screw and allow it to be unscrewed. With square drive for use with tap wrench etc.

    Application:

    For extraction of broken off screws with right-hand thread (pre-drill the hole ⌀ as listed in the table; turn the screw extractor anti-clockwise).

    Note:

    UNC and UNF threads available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart