{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 35 bar | |
Connection internal thread | 1/2 inch | |
Flow rate | 1,000 l/min | |
Type of product | Coupling |
Article number | 080171 1/2 | |
EAN / GTIN | 4062406573317 | |
Manufacturer number | 080171 1/2 |
This article |
Recommendations |
|
---|---|---|
Quick connect with internal thread 1/2 in
on request
In stock
147 pieces in stock
US $ 9.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 21.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection internal thread | 1/2 | 1/2 |
Flow rate | 1,000 | 2,000 |
maximum operating pressure | 35 | 35 |
Material | Brass | |
Type of product | Coupling | Coupling |