Protective shield for compressed air blow gun AIR

Article no.: 080127 AIR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,371 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 160 mm
Type of product Protective shield

Identification numbers & Classifications

Article number 080127 AIR
EAN / GTIN 4067263610588
Manufacturer number 080127 AIR

Description

Version:

Transparent protective shield with angular design and hanging option. Protects the user against dirt and swarf.

Suitable for:

080122 AIR, 080123 AIR, 080125 100 and all popular compressed air blow guns with 6-mm nozzle pipe.