Service unit 2-part assembled 3/8 in

Article no.: 080015 3/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Internal thread ⌀ (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height (H) 196 mm
    Overall length (L) as 2-part service unit 93 mm
    Internal thread ⌀ 3/8 inch
    Type of product Service unit

    Identification numbers & Classifications

    Article number 080015 3/8
    EAN / GTIN 4047322244817
    Manufacturer number 120977

    Description

    Version:

    Service unit in modular series (“multifix” system), consisting of filter, pressure regulator and mist atomiser. Control range 0.5- 10 bar, operating pressure maximum 16 bar, operating temperature maximum 60 °C.
    2-part service unit, assembled, with pressure regulator, oil atomiser and filter.

    Advantage:

    The service unit can be configured individually, e. g. with several pressure regulators, without oil atomiser (for oil-free tools) etc.

    Application:

    For systems in the pressure range up to 16 bar. Compatible with the products of CEJN, RECTUS and JWL.