{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | NT20APTE | |
Power supply | Mains operated | |
Power consumption | 1,380 W | |
AC supply voltage | 240 V | |
Mains frequency | 60 Hz | |
Container volume | 20 l | |
Connection width | 35 mm | |
Length | 440 mm | |
Width | 380 mm | |
Height | 470 mm | |
Suction hose length | 2.5 m | |
Cable length | 6 m | |
Number of turbines | 1 | |
Air flow volume | 74 l/s | |
Vacuum | 254 mbar | |
Operating noise | 66 dB(A) | |
Automatic switch-on | yes | |
Dust class − vacuum cleaner | L | |
Weight | 8.5 kg | |
Filter system | Fan-fold filter | |
Special features | Compact | |
Type of product | Wet and dry vacuum cleaners |
Article number | 078521 NT20APTE | |
Manufacturer number | 1.378-510.0 |