This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pipework linisher 72211351

Article no.: 077715 72211351

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation RS 17-70 E
    Power supply Mains operated
    Power consumption 1,200 W
    Tape width 20 / 40 mm
    Band length 815 mm
    pipework ⌀ for linishing 8 mm - 80 mm
    Type 72211351
    Weight 4.2 kg
    maximum belt speed 22 mm/s
    maximum vibration to EN 4 m/s2
    Type of product Pipework linishers

    Identification numbers & Classifications

    Article number 077715 72211351
    Manufacturer number 72211351013

    Description

    Version:

    Pipework linisher with extremely high stock removal rate. Ideal for working on pipes and pipe elbows, cleaning up, removal of colouration, grinding weld seams, preparation for polishing, and polishing to mirror finish. Speed range variable for grinding, linishing, and polishing belts. Improved belt guidance.
    For stainless steel pipes dia. 8−80 mm.

    Supplied with:

    Linishing belts 2×10 pieces 20×815 mm P120/P180, 2x10 pieces 40×815 mm P120/P180, 5 pieces fleece belts 20×820 mm very fine, plastic tool case.

    Note:

    Linishing belts can be found from No. 558011.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart