Carbide core drills for KBH25 – 2U, Hole ⌀: 16mm

Article no.: 075132 16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Hole ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 16 mm
Tool material Carbide
Cutting depth 20 mm
Type of product Core drill

Identification numbers & Classifications

Article number 075132 16
EAN / GTIN 4014586331058
Manufacturer number 63130016010

Description

Suitable for:

Manual core drilling machine No. 075130.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart