This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless Rotary Hammer with SDS plus GBH 36 V-LI Plus

Article no.: 061190600B

Select article variation and quantity

Unit price incl. VAT
  • Shank: SDS Plus
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank SDS Plus
Power supply Akkubetrieben
Type of product Hammer drill

Identification numbers & Classifications

Article number 061190600B
EAN / GTIN 3165140868136
Manufacturer number 061190600B
L-Number L00590 709

Description

Description:

  • Cordless Rotary Hammer with SDS plus GBH 36 V-LI Plus, The GBH 36 V-LI Plus Professional is the powerful cordless SDS plus hammer with 36V for demanding tasks in concrete.
  • It's striking mechanism delivers 3.2 J impact energy and fast working progress
  • This rotary hammer also features KickBack Control and Electronic Precision Control for advanced user protection and improved tool handling
  • Its durable 36 V battery facilitates light chiselling work with longer runtime
  • This tool is intended for drilling and chiselling in concrete, masonry, wood, and metal
  • It is compatible with various dust attachments as well as all Bosch Professional 36 V batteries and chargers
  • The GBH 36 V-LI Plus Professional also features Constant Speed, LED light, Rotation Control Clutch, Variable Speed, Vario-Lock, and Vibration Control

Feature:

  • Battery capacity: 6.0 Ah
  • Battery voltage: 36.0 V
  • Drilling diameter in concrete with hammer drills: 4 - 28 mm
  • Weight incl. battery: 4.5 kg
  • Max. Drill diameter in metal: 13 mm
  • Max. Drill Ø wood: 30 mm
  • Nominal speed: 0 - 940 min-1
  • Optimum range of use concrete with hammer drills: 8 - 18 mm
  • Stroke energy (according to EPTA 05/2016): 3.2 J
  • Stroke rate at rated speed: 0 - 4200 bpm
  • Vibration emission value ah [hammer drilling in concrete]: 11.1 m/s²
  • Vibration emission value ah [chiseling in concrete]: 10. 7 m/s²
  • Uncertainty K [hammer drilling in concrete]: 1.5 m/s²
  • Uncertainty K [chiseling in concrete]: 1.5 m/s²
  • Tool dimensions (length): 407 mm
  • Tool mount: SDS plus

Supplied with:

  • Additional handle
  • Depth stop
  • 1/1 L-BOXX insert for tool and charger
  • L-BOXX 238
  • Quick charger
  • 2 x rechargeable battery GBA 36V 6.0Ah

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart