• Service articles cannot be ordered separately, but must be added to the matching article.

Calibration External micrometers with extensions 200-300 mm

Article no.: 020450 200-300
plus VAT at the current rate Prices plus delivery costs
Processing time approx. 1-3 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 200 mm - 300 mm

Identification numbers & Classifications

Article number 020450 200-300
EAN / GTIN 2050002054790

Description

Note:

Supplied with micrometer standards for calibration.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart