• Service articles cannot be ordered separately, but must be added to the matching article.

DAkkS calibration clockwise / anti-clockwise Torque analyser / sensor, maximum torque: 0,1-1100/2N·m

Article no.: 020150 0,1-1100/2
New product
plus VAT at the current rate Prices plus delivery costs
Processing time approx. 1-3 working days

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 0.1 Nm - 1,100 Nm

Identification numbers & Classifications

Article number 020150 0,1-1100/2
EAN / GTIN 2050002082779

Description

Note:

All torque calibrations include adjustment and documentation of the condition as delivered.
Clockwise / anti-clockwise calibration.
DAkkS calibration for measuring range 0.1 – 1100 Nm.