Houder voor profielbroots inch ⌀ d = 8 mm 5/8 inch

Article no.: 293070 5/8
Discount
271.00 €
Price valid until Jul 31, 2024
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Select article variation and quantity

Schacht-⌀ DS (inch) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 5/8 inch
    L 38 mm
    Shank length Ls 35 mm
    ⌀ d 8 mm
    ⌀ D 33 mm
    Shank type Plain shank
    Through-coolant no
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 293070 5/8
    EAN / GTIN 4062406128975
    Manufacturer number 293070 5/8

    Description

    T.b.v.:

    CNC- en conventionele machines.

    Accessoires:

    Positioneringshulp (nr. 293000) en pensleutel (nr. 293006).
    Uitdrijfspie voor MK-schachten kunnen onder nr. 293008 in de maten MK2, MK3 en MK4 worden besteld.

    Tip:

    • Let op: Altijd geschikte broots-⌀ gebruiken.
    • Andere schachtaansluitingen op aanvraag.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart