{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | APKT 1604PDER-43 | |
Type | GG | |
Grade | SC3025 | |
Tool material | Carbide | |
Type of product | Indexable insert for milling |
Article number | 215768 GG | |
EAN / GTIN | 4045197512253 | |
Manufacturer number | 5657163 |
This article |
Recommendations |
|
---|---|---|
APKT 1604PDER-43, SC3025, Type: GG
on request
In stock
98 pieces in stock
US $ 24.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
542 pieces in stock
from
1
Pieces
US $ 26.92
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 22.44
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | APKT 1604PDER-43 | BGHX 15L5 PCTR |
Tool material | Carbide | Carbide |
Grade | SC3025 | HB9710 |
Type | GG | GG |
Feed fz per tooth | 0.2 mm | |
Type of product | Indexable insert for milling | Indexable insert for milling |