APMT 133508 TR UNI

Article no.: 215381 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 18.24 / Piece
  • from 10 Piece
    US $ 15.20 / Piece
on request
In stock
6,977 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 133508 TR
Type UNI
Corner radius 0.8 mm
Grade HB7520
Tool material Carbide
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215381 UNI
EAN / GTIN 4045197601377
Manufacturer number 215381 UNI

Application Table

Steel < 500 N/mm²
P
330
Steel < 750 N/mm²
P
290
Steel < 900 N/mm²
P
250
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APMT 133508 TR  UNI

APMT 133508 TR UNI

on request
In stock
6,977 pieces in stock
from 1  Pieces
US $ 18.24
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7,571 pieces in stock
from 1  Pieces
US $ 18.52
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
273 pieces in stock
from 1  Pieces
US $ 17.14
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,916 pieces in stock
from 1  Pieces
US $ 15.92
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 13.26
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.8 mm 0.8 mm 0.8 mm 0.8 mm
ISO code indexable insert APMT 133508 TR APMT 180508 TR APMT 060208 ER APKT 1604 PDTR
Tool material Carbide Carbide Carbide Carbide
Grade HB7520 HB7520 HB7520 HB7525
Type UNI UNI UNI UNI
Series Softcut® Softcut® Softcut®
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart