{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 552 | |
Standard | Werksnorm | |
Measuring range | 0 mm - 450 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 inch | |
Reversible reading | mm / inch | |
Error limit | 0.06 mm | |
Interface | Digimatic interface; Digimatic interface | |
IP Index of Protection | IP 66 | |
Digit height LCD display | 10 mm | |
Measured value saving | Once-off setting of the zero position | |
Preset function | yes | |
Measurement technology | digital | |
Weight | 0.715 kg | |
Packaging | sturdy box | |
Number of batteries contained | 1 | |
Battery type | SR44 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | Workshop calipers |
Article number | U41019 18 |