Vented Hard Hat with HDPE Shell, 6-Point Polyester Suspension and Wheel Ratchet Adjustment 6161V

Article no.: U09718 6161V
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification numbers & Classifications

Article number U09718 6161V
EAN / GTIN 5038428011198

Description

Version:

  • High-Density Polyethylene (HDPE) shell with a full brim providing additional protection against sun, glare, rain and falling debris
  • Extended back brim helps protect neck and ears from the sun's UV rays, as well as a run-off for rain and snow
  • Short front brim shades the face while allowing excellent visibility
  • Brim includes finger grips on front and rear, as well as a textured underside to reduce reflection/glare
  • 6-Point suspension system with polyester textile straps offers unrivaled comfort without compromising performance
  • Unique "3D Adjustment" provides a precise fit using harness depth settings unlike any other hard hat on the US market today
  • Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit
  • Vented to reduce inside helmet temperatures
  • Chamlon™ sweatband for maximum sweat absorption
  • Universal slots to fit various accessories
  • Packed ready-to-wear with no installation of the suspension required
  • Meets ANSI/ISEA Z89.1, Type I, Class C requirementsThe Evolution® Deluxe 6161 Full Brim Hard Hat is a true evolution of the long established MK2 and MK3 hard hats
  • It's shell is made of High Density Polyethylene (HDPE) and has many useful features
  • It comes with a 6-Point suspension system with polyester textile straps
  • The Chamlon sweatband has an Egyptian cotton core with porous PU coating for maximum sweat absorption, which is PH neutral and dermatologically tested
  • The full brim provides additional protection to the beck and ears against sun, glare, rain, snow, and falling debris
  • It also comes with a wheel ratchet which is the new easy way to create a firm comfort fit

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart