Pre-Packed PPE Kit, HP641 Full Brim Hat, Safety Eyewear, Earplugs, Gloves and Vest XL/XXL

Article no.: U09716 XL/XXL
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification numbers & Classifications

Article number U09716 XL/XXL
EAN / GTIN 616314293979

Description

Version:

  • Hard Hat: Dynamic® Kilimanjaro™ Full Brim Hard Hat with HDPE Shell, 4-Point Textile Suspension and Pin-Lock Adjustment (280-HP641-01)
  • Vest: PIP® ANSI Type R Class 2 Dual Sized Value Zipper Mesh Vest (302-V100)
  • Gloves: G-Tek® Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers (34-C232)
  • Glasses: Bouton™ Zenon Z12™ Rimless Safety Glasses with Black Temple, Clear Lens and Anti-Scratch Coating (250-01-0000)
  • Ear Plugs: PIP® Mega Bullet™ Disposable Soft Polyurethane Foam Corded Ear Plugs - NRR 32 (267-HPF210C)Packed and ready to wear with no assembly of the hard hat suspension required
  • Ideal for construction workers, temporary workers, transient workers, new hires and more

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart