Bollards (2 pieces) including strap red, Type: R/W

Article no.: 994300 R/W
Set price 2 Piece (211.10 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1,000 mm
Baseplate height 80 mm
Baseplate ⌀ 410 mm
Strap length 4,000 mm
Material of strap 50 mm
Colour of the strap red / white
Weight 8 kg
Type of product Bollards

Identification numbers & Classifications

Article number 994300 R/W
EAN / GTIN 4251021100545
Manufacturer number GLA25-D/13-4.0 (VP 2)

Description

Version:

The bollard is suitable for use indoors and outdoors. The two-part construction is can easily be dismantled and ensures quick and simple installation. Bollard post and baseplate of plastic. Baseplate of environmentally-friendly composite material, 100% recycled, black.

Application:

For use indoors and outdoors.

Supplied with:

Set of 2 pieces each including strap.

Note:

Individual digital printing available on request.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart